Shop All LED Light Bulbs
Ilc
Replacement for Philips F32t8/adv841/xew/alto 32 Watt LED Replacement replacement light bulb lamp
Mfr # F32T8/ADV841/XEW/ALTO 32 WATT LED REPLACEMENT PH
Zoro # G902816195
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Wattage Equivalency 18
- Color Temperature 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F32T8/ADV841/XEW/ALTO 32 WATT LED REPLACEMENT PH
- Zoro # G902816195
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Wattage Equivalency | 18 |
Color Temperature | 4100 |
Description
Replacement for Philips F32t8/adv841/xew/alto 32 Watt LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDINTA0350C425FO)
- COAST CUTLERY G20 Led (19304)
- FEIT ELECTRIC White 6 in. W Aluminum LED Recessed Downlight 85 W (LED6XHONL5CCTCA)
- EKENA MILLWORK Berkshire Thermoformed PVC Ceiling Medallion (Fits Canopies up to 7"), 16"OD x 3 1/2"ID x 1"P (CMP16BE)
- ILC Replacement for Green Creative 40758 replacement light bulb lamp (40758 GREEN CREATIVE)
- ILC Replacement for Light Bulb / Lamp 755-led-red replacement light bulb lamp (755-LED-RED LIGHT BULB / LAMP)
- ILC Replacement for Satco 7mr16 /led /40 Foot /3K /120v /gu10 /dim replacement light bulb lamp (7MR16 /LED /40` /3K /120V /GU10 /DIM SATCO)
- ILC Replacement for GE General Electric G.E F40/sp41/rs/eco LED Replacement replacement light bulb lamp (F40/SP41/RS/ECO LED REPLACEMENT GE GENERAL ELEC)
- ILC Replacement for Philips F25t8/tl735 LED Replacement replacement light bulb lamp (F25T8/TL735 LED REPLACEMENT PHILIPS)
- ILC Replacement for Bulbrite 770579 replacement light bulb lamp (770579 BULBRITE)
- SATCO Bulb, LED, 15.5W, 120V, A19, Base E26, 50K, PK4 (S28790)
- Ilc LED Light Bulbs