Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F30T12/SPEC35/RS
Mfr # F30T12/SPEC35/RS PHILIPS
Zoro # G502796811
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F30T12/SPEC35/RS PHILIPS
- Zoro # G502796811
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 3500 |
Description
Replacement for Philips F30t12/spec35/rs replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Stinger 2020 Facecap Ring, Blue (78109)
- LITHONIA LIGHTING LED High Bay, 4000K Color Temp., 17762 lm (IBE 18LM MVOLT 40K)
- SIGNIFY CFL, 36 W, PL-L, 4-Pin (2G11) (PL-L 36W/841/4P 1CT/25)
- COAST CUTLERY Headlamp Fl60 300L Blk (21322)
- ILC Replacement for Coleman 13w6500k replacement light bulb lamp (13W6500K COLEMAN)
- ILC Replacement for Westek Fa201hbcc replacement light bulb lamp (FA201HBCC WESTEK)
- ILC Replacement for Ushio Cf18clt/e26 4100k replacement light bulb lamp (CF18CLT/E26 4100K USHIO)
- ILC Replacement for Athalon F39bx/spx30/rs replacement light bulb lamp (F39BX/SPX30/RS ATHALON)
- ILC Replacement for Ushio Cf13de/827 replacement light bulb lamp (CF13DE/827 USHIO)
- ILC Replacement for TCP 32030 replacement light bulb lamp (32030 TCP)
- ILC Replacement for Damar H15sl/yellow Coil-twist-spiral replacement light bulb lamp (H15SL/YELLOW COIL-TWIST-SPIRAL DAMAR)
- Ilc Fluorescent Light Bulbs