Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F30T12/HL/COOL 36 Inches
Mfr # F30T12/HL/COOL PHILIPS
Zoro # G602768572
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F30T12/HL/COOL PHILIPS
- Zoro # G602768572
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F30t12/hl/cool replacement light bulb lamp 30 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Temp Light, Battery/Corded, 5300lm, LED (45680)
- LUMAPRO LUMAPRO LED Gray Hand Lamp (2YKN4)
- GOLIGHT Spotlight, 40W, 12VDC, 410000 CP, 7.5" H (20214GT)
- ILC Replacement For HIKARI JD 130V 100W MC E11 (JD 130V 100W MC E11)
- ILC Replacement for Philips F15t8/cw/alto TG replacement light bulb lamp (F15T8/CW/ALTO TG PHILIPS)
- ILC Replacement for Micro Lites F13t5cw replacement light bulb lamp (F13T5CW MICRO LITES)
- ILC Replacement for GE General Electric G.E 41911 replacement light bulb lamp (41911 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Halco El/mdt 27W replacement light bulb lamp (EL/MDT 27W HALCO)
- ILC Replacement for Ushio Cf26clt/e26 4100k Coil-twist-spiral replacement light bulb lamp (CF26CLT/E26 4100K COIL-TWIST-SPIRAL USHIO)
- ILC Replacement for Philips Universal 14W Alto replacement light bulb lamp (UNIVERSAL 14W ALTO PHILIPS)
- ILC Replacement For BLACK DECKER BDPC959 (BDPC959)
- Ilc Fluorescent Light Bulbs