Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F30T12/CW/RS/EW/ALTO 36 Inches
Mfr # F30T12/CW/RS/EW/ALTO PHILIPS
Zoro # G502768207
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F30T12/CW/RS/EW/ALTO PHILIPS
- Zoro # G502768207
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F30t12/cw/rs/ew/alto replacement light bulb lamp 30 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN LED Hazardous Fixture Retrofit, 24W, E39 (LED-8929M57-HAZ)
- ILC Replacement For FEIT ELECTRIC BPXNBAB2 (BPXNBAB/2)
- ILC Replacement for Target Tech K8107177a (K8107177A TARGET TECH)
- LUMAPRO LUMAPRO 66 to 145 Watts, 3 or 4 Lamps, Electronic Ballast (4KGE6)
- ILC Replacement for Sylvania Cf13dt/e/841/eco replacement light bulb lamp (CF13DT/E/841/ECO SYLVANIA)
- ILC Replacement for Voltarc Ftu9-36t12/cw/ho replacement light bulb lamp, 6PK (FTU9-36T12/CW/HO VOLTARC)
- ILC Replacement for Sylvania 21625 replacement light bulb lamp (21625 SYLVANIA)
- ILC Replacement for Damar F13ddtt/de/827/g24q-1 4 PIN replacement light bulb lamp (F13DDTT/DE/827/G24Q-1 4 PIN DAMAR)
- ILC Replacement for GRAINGER 1V173 (1V173 GRAINGER)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- ILC Replacement for Dynatrap Dt2000xl replacement light bulb lamp, 2PK (DT2000XL DYNATRAP)
- Ilc Fluorescent Light Bulbs