Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F30T12/COOL WHITE PLUS 36 Inches
Mfr # F30T12/COOL WHITE PLUS PHILIPS
Zoro # G502812443
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F30T12/COOL WHITE PLUS PHILIPS
- Zoro # G502812443
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F30t12/cool White Plus replacement light bulb lamp 30 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA 25 W, B10, Candelabra Screw (E12) (13452)
- CURRENT GE LED+ CAM E26 (Medium) LED Dusk to Dawn Bulb Soft White 60 W , 2PK (93121493)
- L1 2X4 LED Troffer w/ 15W Emergency Battery, Adjustable Watt / Color, 24/29/32/39W, AC120-277V (LOC-24TROF-DMWMCCT-EM)
- GE LAMPS LED Replacement Lamp, 23500 lm, 150W, 4000K (LED150ED28/740)
- ILC Replacement for GE General Electric G.E F282d/827/4p replacement light bulb lamp (F282D/827/4P GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp Pld13 replacement light bulb lamp (PLD13 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania Cf7ds/827/rp/eco replacement light bulb lamp, 2PK (CF7DS/827/RP/ECO SYLVANIA)
- ILC Replacement for Bulbrite F20t4/gn replacement light bulb lamp (F20T4/GN BULBRITE)
- ILC Replacement for GE GENERAL ELECTRIC G.E CF9DS/841 (WX-J4VH-7)
- ILC Replacement for Green Energy CFL 13w/27k Coil-twist-spiral replacement light bulb lamp (CFL 13W/27K COIL-TWIST-SPIRAL GREEN ENERGY)
- ILC Replacement for Ushio Cf42te/835 replacement light bulb lamp (CF42TE/835 USHIO)
- Ilc Fluorescent Light Bulbs