Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F30T12/COOL WHITE 36 Inches
Mfr # F30T12/COOL WHITE PHILIPS
Zoro # G002812455
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 30
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F30T12/COOL WHITE PHILIPS
- Zoro # G002812455
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 30 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F30t12/cool White replacement light bulb lamp 30 Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNLITE LED 50W Equivalent 500 Lumens E26 Base Dimmable ETL 5000K PAR16 Short Neck Light Bulb, 6PK (40984-SU)
- MIDWEST FASTENER #10 x 100' Ball Chain Reel Brass (17606)
- STREAMLIGHT STREAMLIGHT 70/10/1 Lumens, LED Black Hands Free Light (61125)
- ILC Replacement for Osram Sylvania Qteb2l650-lp-120/277 (QTEB2L650-LP-120/277 OSRAM SYLVANIA)
- ILC Replacement for TCP 48942/35k replacement light bulb lamp (48942/35K TCP)
- ILC Replacement for Damar F24ltt/4p/850 2g11 replacement light bulb lamp (F24LTT/4P/850 2G11 DAMAR)
- ILC Replacement for Osram Sylvania F18t5/ww/rs/smbase replacement light bulb lamp (F18T5/WW/RS/SMBASE OSRAM SYLVANIA)
- ILC Replacement for Philips F42tbx/835/a/eco replacement light bulb lamp (F42TBX/835/A/ECO PHILIPS)
- ILC Replacement for Sylvania Dulux D 13w/827 replacement light bulb lamp (DULUX D 13W/827 SYLVANIA)
- ILC Replacement for Sylvania Cf30el/twist/827/rp replacement light bulb lamp (CF30EL/TWIST/827/RP SYLVANIA)
- ILC Replacement for Ottlite 24W Tube Replacement replacement light bulb lamp (24W TUBE REPLACEMENT OTTLITE)
- Ilc Fluorescent Light Bulbs