Shop All LED Light Bulbs
Ilc
Replacement for Philips F25t8/tl841/alto LED Replacement replacement light bulb lamp
Mfr # F25T8/TL841/ALTO LED REPLACEMENT PHILIPS
Zoro # G402828735
product price: $79.59
/ea
Free Shipping & Returns
$79.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4000
- Wattage Equivalency 10.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F25T8/TL841/ALTO LED REPLACEMENT PHILIPS
- Zoro # G402828735
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4000 |
Wattage Equivalency | 10.5 |
Description
Replacement for Philips F25t8/tl841/alto LED Replacement replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Widebeam Headlamp with Strap (56308)
- STREAMLIGHT Strion LED Hl- Light Only - Orange (74772)
- SYLVANIA Linear Fluorescent Bulb, 32W, 3500K (FBO32/835XP/6/ECO)
- RAILHEAD GEAR Warning Strobe, Blue, LED, 12 to 90VDC, Depth: 4 in (M490-LED DCB)
- ILC Replacement for Bulbrite 772353 replacement light bulb lamp (772353 BULBRITE)
- ILC Replacement for Chloride Systems 19-2-61 LED Replacement replacement light bulb lamp (19-2-61 LED REPLACEMENT CHLORIDE SYSTEMS)
- ILC Replacement For EIKO, LED11WPAR30SFL827DIMG8 (LED11WPAR30S/FL/827-DIM-G8)
- ILC Replacement for Light Bulb / Lamp Dcb1887wc8nw-250v/5-dp-i replacement light bulb lamp (DCB1887WC8NW-250V/5-DP-I LIGHT BULB / LAMP)
- ILC Replacement For NUVO LIGHTING, S29390 (S29390)
- ILC Replacement for Weldon 1010-1100-20 RED LED Replacement replacement light bulb lamp (1010-1100-20 RED LED REPLACEMENT WELDON)
- LUMAPRO Mini LED Bulb, L1006MB, 0.5W, T3 1/4, 6.3V (L1006MB-G)
- Ilc LED Light Bulbs