Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F25t12/cw replacement light bulb lamp
Mfr # F25T12/CW PHILIPS
Zoro # G802767665
product price: $54.69
/ea
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 25
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F25T12/CW PHILIPS
- Zoro # G802767665
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 25 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F25t12/cw replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E Cmh20/par20/sp replacement light bulb lamp (CMH20/PAR20/SP GE GENERAL ELECTRIC G.E)
- STEELMAN 24-Inch Lighted Inspection Tool (05240A)
- ILC Replacement for Philips 45br30/fl55/ll replacement light bulb lamp (45BR30/FL55/LL PHILIPS)
- ILB GOLD Aviation Bulb, Replacement For Wat, 34-0428020-65 (34-0428020-65)
- ILC Replacement for Satco Cft26w/4p/841 replacement light bulb lamp, 2PK (CFT26W/4P/841 SATCO)
- ILC Replacement for GE General Electric G.E F50bxspx30rs replacement light bulb lamp (F50BXSPX30RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for Lumapro 5v875 replacement light bulb lamp, 6PK (5V875 LUMAPRO)
- ILC Replacement for Sylvania Fo32/25w/835/xp/ss/eco3 replacement light bulb lamp, 30PK (FO32/25W/835/XP/SS/ECO3 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp PL 110/130v 13W 6400k replacement light bulb lamp (PL 110/130V 13W 6400K LIGHT BULB / LAMP)
- ILC Replacement for Grainger 1v860 replacement light bulb lamp (1V860 GRAINGER)
- ILC Replacement for Satco Fc8t9/ww/rs replacement light bulb lamp (FC8T9/WW/RS SATCO)
- Ilc Fluorescent Light Bulbs