Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F20t12/cool White replacement light bulb lamp
Mfr # F20T12/COOL WHITE PHILIPS
Zoro # G702812380
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 20
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F20T12/COOL WHITE PHILIPS
- Zoro # G702812380
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T12 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 20 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F20t12/cool White replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Trane, Lit01169 (LIT01169)
- BERGEN INDUSTRIES Temp Light Stringer, 100 ft, 14/3, 10 Light (GL100143MPC)
- PELICAN Flashlight, AA Battery, Black, Aluminum (023600-110)
- ILB GOLD Bulb, Halogen Quartz Tungsten T Tubular Shape, Replacement For Donsbulbs, 50Lmp-40Wh (50LMP-40WH)
- ILC Replacement for Damar F26dtt/830/g24d-3 2-pin replacement light bulb lamp (F26DTT/830/G24D-3 2-PIN DAMAR)
- ILC Replacement for Halco F32t8/tl850/xll/alto replacement light bulb lamp, 30PK (F32T8/TL850/XLL/ALTO HALCO)
- ILC Replacement for Damar F36ltt/4p/830/eco replacement light bulb lamp (F36LTT/4P/830/ECO DAMAR)
- ILC Replacement for Flowtron Bf-215 replacement light bulb lamp (BF-215 FLOWTRON)
- ILC Replacement for GE General Electric G.E F18bx/spx41/rs replacement light bulb lamp (F18BX/SPX41/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement for DAMAR FB32T8/TL/835/6/ALTO (FB32T8/TL/835/6/ALTO DAMAR)
- ILC Replacement for Damar Fc9t9/830 (fcl30ex-l) replacement light bulb lamp (FC9T9/830 (FCL30EX-L) DAMAR)
- Ilc Fluorescent Light Bulbs