Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F18t8/cw/30 replacement light bulb lamp
Mfr # F18T8/CW/30 PHILIPS
Zoro # G602767377
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F18T8/CW/30 PHILIPS
- Zoro # G602767377
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F18t8/cw/30 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 755-led-yellow replacement light bulb lamp (755-LED-YELLOW LIGHT BULB / LAMP)
- EKENA MILLWORK 36"OD x 29 1/2"ID x 3 1/4"W x 1"P Watford Ceiling Ring (1/4 of complete circle) (CR35WA)
- HALO White 6 in. W Aluminum LED Recessed Light Trim 15.7 W (HLC6099301EWH6B)
- ILC Replacement For LIGHT BULB LAMP, L910200 (L910-200)
- ILC Replacement for GE General Electric G.E F8t5/xl/cw replacement light bulb lamp, 30PK (F8T5/XL/CW GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Dulux T/E 32w/30k replacement light bulb lamp (DULUX T/E 32W/30K SYLVANIA)
- ILC Replacement for Sylvania Cf23elminitwist/1pk/rp replacement light bulb lamp, 2PK (CF23ELMINITWIST/1PK/RP SYLVANIA)
- ILC Replacement for Ottlite Ott-24w replacement light bulb lamp (OTT-24W OTTLITE)
- ILC Replacement for Halco Fc40t5/841 replacement light bulb lamp (FC40T5/841 HALCO)
- ILC Replacement for HALCO PLL40/830/RS/ECO (PLL40/830/RS/ECO HALCO)
- ILC Replacement for Sylvania Ft40dl/28w/841/ss/eco 100v replacement light bulb lamp (FT40DL/28W/841/SS/ECO 100V SYLVANIA)
- Ilc Fluorescent Light Bulbs