Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F18t8/24 replacement light bulb lamp
Mfr # F18T8/24 PHILIPS
Zoro # G702767444
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F18T8/24 PHILIPS
- Zoro # G702767444
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F18t8/24 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 72 Watts, 1 or 2 Lamps, Electronic Ballast (RELB-2S40-N)
- ILC Replacement for Lumenarc Lu70/s62 replacement light bulb lamp (LU70/S62 LUMENARC)
- LITHONIA LIGHTING Emergency Light, LED, 6VDC, 13-3/8"L, 11W (ELM4L)
- LITHONIA LIGHTING LED Wraparound Fixture, 2380 Lumens (FMLWL 48 840)
- ILC Replacement for Light Bulb / Lamp Blqat3-13w replacement light bulb lamp (BLQAT3-13W LIGHT BULB / LAMP)
- ILC Replacement for PHILIPS FB32T8/TL741/6 (FB32T8/TL741/6 PHILIPS)
- ILC Replacement for Philips Sls9 Discontinued/replaced BY replacement light bulb lamp (SLS9 DISCONTINUED/REPLACED BY PHILIPS)
- ILC Replacement for SYLVANIA 20890 (20890 SYLVANIA)
- ILC Replacement for Stinger / Dejay Uv-40n replacement light bulb lamp (UV-40N STINGER / DEJAY)
- ILC Replacement for Athalon F13tbx/841/a/eco replacement light bulb lamp (F13TBX/841/A/ECO ATHALON)
- SHAT-R-SHIELD Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (46544)
- Ilc Fluorescent Light Bulbs