Shop All Fluorescent Linear Lamps
Ilc
Replacement for Philips F17t8/tl865 Plus replacement light bulb lamp
Mfr # F17T8/TL865 PLUS PHILIPS
Zoro # G303432871
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 6500
- Bulb Shape T8
- Watts 17
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # F17T8/TL865 PLUS PHILIPS
- Zoro # G303432871
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Color Temp. | 6500 |
Bulb Shape | T8 |
Watts | 17 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Description
Replacement for Philips F17t8/tl865 Plus replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Pendant, Orage (COB213)
- DIODE LED 200 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3000)
- HALO Albalite Lens, 70 (70PS)
- SATCO Bulb, LED, 9W, PL Shape, G24q Base, 50K, Bulb Color Temp.: 5000K (S29861)
- ILC Replacement For LIGHT BULB LAMP F20T12CW26 (WW-31R2-8)
- ILC Replacement For AMERICAN ULTRAVIOLET 051311R (05-1311-R)
- ILC Replacement for Fishmate Compact 8W Uv+bio Pond Filters replacement light bulb lamp (COMPACT 8W UV+BIO POND FILTERS FISHMATE)
- ILC Replacement for Aqua Ultraviolet A20057 replacement light bulb lamp (A20057 AQUA ULTRAVIOLET)
- ILC Replacement for Pentair Fl-2999-ip replacement light bulb lamp (FL-2999-IP PENTAIR)
- ILC Replacement for Atlantic Ultraviolet 05-1313a-r replacement light bulb lamp (05-1313A-R ATLANTIC ULTRAVIOLET)
- ILC Replacement for Pentair 523036 replacement light bulb lamp (523036 PENTAIR)
- Ilc Fluorescent Linear Lamps