Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F17t8/tl835 replacement light bulb lamp
Mfr # F17T8/TL835 PHILIPS
Zoro # G602796636
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F17T8/TL835 PHILIPS
- Zoro # G602796636
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3500 |
Description
Replacement for Philips F17t8/tl835 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 22824b replacement light bulb lamp (22824B DAMAR)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- STREAMLIGHT Industrial Headlamp, PolyCarb, Black, 200lm (61432)
- ILC Replacement for PHILIPS BC100T3Q/CL/TP (BC100T3Q/CL/TP PHILIPS)
- ILC Replacement for Philips Pl-t/4p 32w/835 replacement light bulb lamp (PL-T/4P 32W/835 PHILIPS)
- ILC Replacement for Halco 109864 replacement light bulb lamp (109864 HALCO)
- ILC Replacement for Light Bulb / Lamp F282d/827/2p replacement light bulb lamp (F282D/827/2P LIGHT BULB / LAMP)
- ILC Replacement for Philips Tl-d 30w/840 1SL replacement light bulb lamp, 30PK (TL-D 30W/840 1SL PHILIPS)
- ILC Replacement for Philips Pl-c 13w/827 replacement light bulb lamp (PL-C 13W/827 PHILIPS)
- ILC Replacement for Daylight Un0004 replacement light bulb lamp (UN0004 DAYLIGHT)
- ILC Replacement for Grainger 2etu3 replacement light bulb lamp, 25PK (2ETU3 GRAINGER)
- Ilc Fluorescent Light Bulbs