Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F17t8/tl830/alto replacement light bulb lamp
Mfr # F17T8/TL830/ALTO PHILIPS
Zoro # G802767900
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 17
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F17T8/TL830/ALTO PHILIPS
- Zoro # G802767900
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 17 |
Bulb Color Temp. | 3000 |
Description
Replacement for Philips F17t8/tl830/alto replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE EZ-2 Series LED Emergency Light (EZ-2L)
- JUNO LIGHTING Recessed Trim, 6in, Hz Aluminum Reflector (27 HZWH)
- HUBBELL LIGHTING Hubbell LB6LEDA10L35K WH LiteBox LED Retrofit Downlight Module 6", 1000L 3500K, White (LB6LEDA10L35K WH)
- OTTLITE SpaceSaving LED Magnifier Desk Lamp (G9751C-FFP)
- ILC Replacement for Sylvania Cf13el/minitwist/2700k replacement light bulb lamp (CF13EL/MINITWIST/2700K SYLVANIA)
- ILC Replacement for Grainger 1pgy6 replacement light bulb lamp (1PGY6 GRAINGER)
- ILC Replacement for Sylvania Dulux S 13w/840 replacement light bulb lamp, 2PK (DULUX S 13W/840 SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 40859sh-ph replacement light bulb lamp (40859SH-PH LIGHT BULB / LAMP)
- ILC Replacement for Radium Rx-s/e 11w/927/2g7 replacement light bulb lamp (RX-S/E 11W/927/2G7 RADIUM)
- ILC Replacement for Philips F32t8/tl835 Plus/alto replacement light bulb lamp, 25PK (F32T8/TL835 PLUS/ALTO PHILIPS)
- ILB GOLD Double Twin-2 Pin Base Fluorescent Bulb, Replacement For Satco S6707 (S6707)
- Ilc Fluorescent Light Bulbs