Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F16t8/cw/26 replacement light bulb lamp
Mfr # F16T8/CW/26 PHILIPS
Zoro # G102796624
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F16T8/CW/26 PHILIPS
- Zoro # G102796624
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F16t8/cw/26 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA CF5DS/827/ECO (CF5DS/827/ECO SYLVANIA)
- LUXRITE Horizontal PL LED CFL Replacement Light Bulbs 3 CCT Selectable 11W 1450LM G24/G24Q/GX24Q Base 6-Pack (LR24565-6PK)
- KEYSTONE HID LED Lamp, KT-LED54HID-EX39-850-D (KT-LED54HID-EX39-850-D)
- HALO Trm400 4" H4 Led Designer Trim Rings (TRM400WH)
- ILC Replacement for Westinghouse F13tt/27 replacement light bulb lamp (F13TT/27 WESTINGHOUSE)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- ILC Replacement for PQL Plc15mm/22w/27k replacement light bulb lamp, 2PK (PLC15MM/22W/27K PQL)
- ILC Replacement for Eiko F32t8/841k/u6 replacement light bulb lamp, 12PK (F32T8/841K/U6 EIKO)
- ILC Replacement for Philips Pl-s 13w/827/2p/alto/bulk replacement light bulb lamp (PL-S 13W/827/2P/ALTO/BULK PHILIPS)
- ILC Replacement for Satco S7217 replacement light bulb lamp (S7217 SATCO)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Donsbulbs F15T8/BLB (F15T8/BLB)
- Ilc Fluorescent Light Bulbs