Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F15t8/soft White replacement light bulb lamp
Mfr # F15T8/SOFT WHITE PHILIPS
Zoro # G102812560
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F15T8/SOFT WHITE PHILIPS
- Zoro # G102812560
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 3000 |
Description
Replacement for Philips F15t8/soft White replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BODINE 13215 W, 1400 lm Linear Fluorescent Emergency Ballast (B50)
- LUMAPRO LUMAPRO 5W, G3 1/2 Miniature Incandescent Light Bulb (356-1PK)
- BAYCO Trouble Light 50Ft 18/3 Metal Cage W/Tap (SL-426)
- COAST PRODUCTS HP4 High Performance Penlight (19276)
- ILC Replacement for GE General Electric G.E F32t8/spx41/u6/eco replacement light bulb lamp, 12PK (F32T8/SPX41/U6/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement For GE GENERAL ELECTRIC GE CF13DD827 (CF13DD/827)
- ILC Replacement for HALCO F34CWES/ECO REPLACED BY (F34CWES/ECO REPLACED BY HALCO)
- ILC Replacement for Philips Pl-t26w/35/4p replacement light bulb lamp (PL-T26W/35/4P PHILIPS)
- ILC Replacement for Osram Sylvania F32t8/adv841/xew/alto 25 Watt replacement light bulb lamp (F32T8/ADV841/XEW/ALTO 25 WATT OSRAM SYLVANIA)
- ILC Replacement for Philips Pl-t26w/41/4p 4-pin replacement light bulb lamp, 2PK (PL-T26W/41/4P (4-PIN) PHILIPS)
- ILC Replacement for Philips Pl-s 13w/841/2p/alto/bulk replacement light bulb lamp, 2PK (PL-S 13W/841/2P/ALTO/BULK PHILIPS)
- Ilc Fluorescent Light Bulbs