Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F15t8/cw/alto TG replacement light bulb lamp
Mfr # F15T8/CW/ALTO TG PHILIPS
Zoro # G102812485
product price: $40.45
/ea
$40.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 15
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F15T8/CW/ALTO TG PHILIPS
- Zoro # G102812485
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 15 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F15t8/cw/alto TG replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 3-Watt B11 LED - Frosted - Candelabra Base - 2700K - 200 Lumens - 120 Volts, 2PK (S21818)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 12-Pack (LR34158-12PK)
- NEWHOUSE Newhouse 3896933 The Wright 24 in. Black Desk Lamp (3896933)
- METALUX Ft Linear Led Striplight 2000 Lum 120V, 2 (2SLSTP2040DD-120V)
- ILC Replacement for Lamptech Cfml27vlx replacement light bulb lamp (CFML27VLX LAMPTECH)
- ILC Replacement for BUG Buster Bb-80 replacement light bulb lamp (BB-80 BUG BUSTER)
- ILC Replacement for Philips F80t5/830/ho replacement light bulb lamp (F80T5/830/HO PHILIPS)
- ILC Replacement for Victory Lighting T4 12W 6400k 4.75 IN replacement light bulb lamp (T4 12W 6400K 4.75 IN VICTORY LIGHTING)
- ILC Replacement for Osram Sylvania F25t8/350bl/18in/eco replacement light bulb lamp (F25T8/350BL/18IN/ECO OSRAM SYLVANIA)
- ILC Replacement for Flowtron Bk-15d replacement light bulb lamp (BK-15D FLOWTRON)
- GE LAMPS Fluorescent Linear Lamp, T5, Warm, 3000K (F14WT5/830/ECO)
- Ilc Fluorescent Light Bulbs