Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips F15t8/cw + 24 replacement light bulb lamp
Mfr # F15T8/CW + 24 PHILIPS
Zoro # G502767705
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 18
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F15T8/CW + 24 PHILIPS
- Zoro # G502767705
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 18 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F15t8/cw + 24 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DABMAR LIGHTING Area Light, 62, SS Stainless, Path, Walkway (LV62-SS)
- HALO Silver Recessed Lighting Kit (SLDACCKIT)
- DUAL-LITE Battery, Lead Calcium, 8Ah, Flag Terminal (0120707)
- FEIT ELECTRIC 17 W T8 1 in. D X 24 in. L Fluorescent Bulb Cool White Linear 4100 K , 2PK (F17T8/41K/2)
- ILC Replacement for PHILIPS F40/50U (F40/50U PHILIPS)
- ILC Replacement for TCP 48913y replacement light bulb lamp (48913Y TCP)
- ILC Replacement for GE General Electric G.E 97631 replacement light bulb lamp (97631 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Satco S6215 replacement light bulb lamp (S6215 SATCO)
- ILC Replacement for Satco S8421 replacement light bulb lamp, 25PK (S8421 SATCO)
- ILC Replacement For GE GENERAL ELECTRIC GE 65338 FLUORESCENTCFL TRIPLE TWIN4 PIN 2PK (2PAK:WW-AW7C-7)
- ILC Replacement for Light Bulb / Lamp F40w/rs/wm replacement light bulb lamp, 2PK (F40W/RS/WM LIGHT BULB / LAMP)
- Ilc Fluorescent Light Bulbs