Shop All Fluorescent Linear Lamps
Ilc
Replacement for Philips F15t12/d 30 DAY replacement light bulb lamp
Mfr # F15T12/D 30 DAY PHILIPS
Zoro # G003434458
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T12
- Watts 15
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Color Temp. 6500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F15T12/D 30 DAY PHILIPS
- Zoro # G003434458
- Country of Origin China
- Category Fluorescent Linear Lamps
Details
Bulb Shape | T12 |
Watts | 15 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Color Temp. | 6500 |
Description
Replacement for Philips F15t12/d 30 DAY replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- CLORE AUTOMOTIVE $MANTIS LED COB WORK LIGHT (JSLNCMINI)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 5K (ASD-WHB-4D9050HE)
- GE LAMPS GE LIGHTING 39W, MR16 Metal Halide HID Light Bulb (CMH39/MR16/930/FL)
- ILC Replacement for Philips 888297 replacement light bulb lamp (888297 PHILIPS)
- ILC Replacement for Atlantic Ultraviolet 24-1p/npm2/3/4/5 FEP replacement light bulb lamp (24-1P/NPM2/3/4/5 FEP ATLANTIC ULTRAVIOLET)
- ILC Replacement for Elga Labwater Oq007xxm1 replacement light bulb lamp (OQ007XXM1 ELGA LABWATER)
- ILC Replacement for Biozone Pr20 replacement light bulb lamp (PR20 BIOZONE)
- ILC Replacement for Steril-aire 20000600 replacement light bulb lamp (20000600 STERIL-AIRE)
- ILC Replacement for Brandenburg Cobra replacement light bulb lamp (COBRA BRANDENBURG)
- ILC Replacement For GE GENERAL ELECTRIC GE 72867 (WW-AW16-9)
- Ilc Fluorescent Linear Lamps