Shop All Fluorescent Light Bulbs
Ilc
Replacement for PHILIPS F14T8/CW/15
Mfr # F14T8/CW/15 PHILIPS
Zoro # G402767829
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T8
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Wattage Equivalency 14
- Bulb Color Temp. 4100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # F14T8/CW/15 PHILIPS
- Zoro # G402767829
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | T8 |
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Wattage Equivalency | 14 |
Bulb Color Temp. | 4100 |
Description
Replacement for Philips F14t8/cw/15 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROY Calabria 1Lt Table Lamp (PTL1010)
- HALO E7Icatnb (E7ICATNB)
- MAXIM Chip 1-Light 5.25" Wide Satin Nickel Flush Mount Light (57690WTSN)
- SYLVANIA Fluorescent, 32 W, T8, Medium Bi-Pin (G13) (FO32850XPSECO3)
- ILC Replacement for Philips F48t12/cw Alto replacement light bulb lamp, 24PK (F48T12/CW ALTO PHILIPS)
- ILC Replacement for Halco Pll24/841/eco replacement light bulb lamp (PLL24/841/ECO HALCO)
- ILC Replacement for Zoro 3gxp8 replacement light bulb lamp (3GXP8 ZORO)
- ILC Replacement for Cooper Lighting R10 Fml-26w/64/4p replacement light bulb lamp (R10 FML-26W/64/4P COOPER LIGHTING)
- ILC Replacement for Panasonic Fv-08vkml4 replacement light bulb lamp (FV-08VKML4 PANASONIC)
- ILC Replacement for Halco Pl28d/28 replacement light bulb lamp (PL28D/28 HALCO)
- ILC Light Bulb/Lamp Four Tube 27 Watt 6500k 4-pin Base Light Bulb light bulb lamp (FOUR TUBE 27 WATT 6500K 4-PIN BASE LIGHT BULB LIG)
- Ilc Fluorescent Light Bulbs