Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips El/mdt 9W T2 replacement light bulb lamp
Mfr # EL/MDT 9W T2 PHILIPS
Zoro # G602811636
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape COIL
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 9
- Watts 9
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EL/MDT 9W T2 PHILIPS
- Zoro # G602811636
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | COIL |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 9 |
Watts | 9 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips El/mdt 9W T2 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 1W, T1 3/4 Miniature Incandescent Bulb (21U524)
- LIVEX LIGHTING Williamsburgh 3 Light Brushed Nickel Convertible (5009-91)
- SURE-LITES Plastic Remote, 25 Cover, Dbl Hd, Gy (SRP25DGY)
- ILC Replacement for Ushio Jc6v-30w/g4 replacement light bulb lamp (JC6V-30W/G4 USHIO)
- ILC Replacement for Flowtron Bf-175 replacement light bulb lamp (BF-175 FLOWTRON)
- ILC Replacement for Ushio Cf26te/827 replacement light bulb lamp (CF26TE/827 USHIO)
- ILC Replacement For LIGHT BULB LAMP, F35CWCU6WM (F35CW/C/U6/WM)
- ILC Replacement for WESTINGHOUSE F18DTT/41/4P (F18DTT/41/4P WESTINGHOUSE)
- ILC Replacement for Westinghouse F7tt/27 replacement light bulb lamp, 2PK (F7TT/27 WESTINGHOUSE)
- ILC Replacement for Bulbrite Fp28/830 replacement light bulb lamp, 25PK (FP28/830 BULBRITE)
- ILC Replacement for Philips Pl-l 36w/41/4p replacement light bulb lamp (PL-L 36W/41/4P PHILIPS)
- Ilc Fluorescent Light Bulbs