Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips El/a R40 23W replacement light bulb lamp
Mfr # EL/A R40 23W PHILIPS
Zoro # G202767197
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R40
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EL/A R40 23W PHILIPS
- Zoro # G202767197
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R40 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Philips El/a R40 23W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RCA RCA Selectable LED Panel, 120-277V AC, PK4 (PS1A1TB1011)
- ILC Replacement for Philips Cdm-sa/t 150w/942 replacement light bulb lamp (CDM-SA/T 150W/942 PHILIPS)
- ILC Replacement for Eiko Dt9/50 replacement light bulb lamp, 2PK (DT9/50 EIKO)
- ILC Replacement for Biozone Icezone X 20 replacement light bulb lamp (ICEZONE X 20 BIOZONE)
- ILC Replacement for Eiko Dt40/35/rs replacement light bulb lamp (DT40/35/RS EIKO)
- ILC Replacement for Osram Sylvania 20585 replacement light bulb lamp (20585 OSRAM SYLVANIA)
- ILC Replacement for Green Energy CFL 13w/27k T2 Mini Spiral replacement light bulb lamp (CFL 13W/27K T2 MINI SPIRAL GREEN ENERGY)
- ILC Replacement for BULBRITE CF18T835/E REPLACED BY 2700K VERSION (CF18T835/E REPLACED BY 2700K VERSION BULBRITE)
- ILC Replacement for GE General Electric G.E F18dbx/841/eco replacement light bulb lamp (F18DBX/841/ECO GE GENERAL ELECTRIC G.E)
- ILC Replacement for Utilitech 293610 replacement light bulb lamp (293610 UTILITECH)
- ILC Replacement for LCD Lighting Inc. 13031 replacement light bulb lamp, 6PK (13031 LCD LIGHTING INC.)
- Ilc Fluorescent Light Bulbs