Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips El/a R30 16W replacement light bulb lamp
Mfr # EL/A R30 16W PHILIPS
Zoro # G002797219
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape R30
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 16
- Watts 16
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EL/A R30 16W PHILIPS
- Zoro # G002797219
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | R30 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 16 |
Watts | 16 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Philips El/a R30 16W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MACBETH F40T12/50 (F40T12/50 MACBETH)
- LARSON ELECTRONICS Explosion Proof Lighting, 78W, LED (EPLC2-48-100LED-AMB)
- ILC Replacement for Ushio 048777126110 replacement light bulb lamp (048777126110 USHIO)
- LIGHT EFFICIENT DESIGN HID LED, 20 W, T17, Bayonet Base (B22d) (LED-8100-22K)
- ILC Replacement for SATCO S1902 (S1902 SATCO)
- ILC Replacement for Osram Sylvania F25t8/350bl/18in/eco replacement light bulb lamp (F25T8/350BL/18IN/ECO OSRAM SYLVANIA)
- ILC Replacement for Black Flag 40W BUG Zapper Bulb replacement light bulb lamp (40W BUG ZAPPER BULB BLACK FLAG)
- ILC Replacement for Osram Sylvania F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS OSRAM SYLVANIA)
- ILC Replacement for GE GENERAL ELECTRIC G.E F34CW/RSWMECOUPC REPLACED BY (F34CW/RSWMECOUPC REPLACED BY GE GENERAL ELECTRI)
- ILC Replacement for Damar 4FT T8 Clear Sleeve, 24PK (4FT T8 CLEAR SLEEVE DAMAR)
- ILC Replacement for Philips Pl-t 32w/827/4p replacement light bulb lamp (PL-T 32W/827/4P PHILIPS)
- Ilc Fluorescent Light Bulbs