Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips El/a Par38 23W replacement light bulb lamp
Mfr # EL/A PAR38 23W PHILIPS
Zoro # G802796085
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EL/A PAR38 23W PHILIPS
- Zoro # G802796085
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | PAR38 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Philips El/a Par38 23W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT LED 35 Lumens Industrial Black Penlight (66318)
- HYGRADE Bulb, CFL, 26W, T4, GX24q-3 (4-Pin) Base, Triple Twin 4 Pin (S8348)
- STREAMLIGHT Streamlight® 85175 CR123A Lithium Battery (2 Pack) (85175)
- ILC Replacement for Light Bulb / Lamp Lr58060 25-watt replacement light bulb lamp (LR58060 25-WATT LIGHT BULB / LAMP)
- ILC Replacement for Osram Sylvania 20583 replacement light bulb lamp (20583 OSRAM SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 27wkfdl27ex-cw replacement light bulb lamp (27WKFDL27EX-CW LIGHT BULB / LAMP)
- ILC Replacement for Ushio F54t5ho/841, 46-inch replacement light bulb lamp, 25PK (F54T5HO/841, 46-INCH USHIO)
- ILC Replacement for Panasonic Eft15e28 replacement light bulb lamp (EFT15E28 PANASONIC)
- ILC Replacement for Sylvania 21769 replacement light bulb lamp (21769 SYLVANIA)
- ILC Replacement for Hoont Indoor BUG Zapper Replacement Bulb replacement light bulb lamp (INDOOR BUG ZAPPER REPLACEMENT BULB HOONT)
- ILC Replacement for Sylvania Cf26dt/e/in/827/eco replacement light bulb lamp (CF26DT/E/IN/827/ECO SYLVANIA)
- Ilc Fluorescent Light Bulbs