Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips El/a Par38 23W 2PC replacement light bulb lamp
Mfr # EL/A PAR38 23W 2PC PHILIPS
Zoro # G502811903
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Bulb Color Temp. 2700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # EL/A PAR38 23W 2PC PHILIPS
- Zoro # G502811903
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | PAR38 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Bulb Color Temp. | 2700 |
Voltage | 120 |
Description
Replacement for Philips El/a Par38 23W 2PC replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W R14 Incandescent - Frost - 1500 Hours - 280L - European Base - 130V (S3396)
- ILC Replacement for Hybec Hy40w/e26 Frosted replacement light bulb lamp (HY40W/E26 FROSTED HYBEC)
- SATCO Bulb, LED, 13W, T5, Miniature Bi Pin, 5000K, Non-Dim (S28692)
- HALO Tl410 4" H4 Led Regressed Lens Reflector Trims (TL410WH)
- ILC Replacement for Lumapro 5v875 replacement light bulb lamp, 6PK (5V875 LUMAPRO)
- ILC Replacement for International Lighting F32t8/bl Shatterproof replacement light bulb lamp (F32T8/BL SHATTERPROOF INTERNATIONAL LIGHTING)
- ILC Replacement for Philips 13987-3 replacement light bulb lamp, 30PK (13987-3 PHILIPS)
- ILC Replacement for Commercial Electric 223903 replacement light bulb lamp (223903 COMMERCIAL ELECTRIC)
- ILC Replacement for Spectroline Ble-6t365 replacement light bulb lamp, 2PK (BLE-6T365 SPECTROLINE)
- ILC Replacement for Light Bulb / Lamp F25t8/350bl/18 replacement light bulb lamp (F25T8/350BL/18 LIGHT BULB / LAMP)
- ILC Replacement for Stinger / Dejay Uv40 BUG Killer replacement light bulb lamp (UV40 BUG KILLER STINGER / DEJAY)
- Ilc Fluorescent Light Bulbs