Shop All Halogen Light Bulbs
Ilc
Replacement for Philips EFR 150w 15V replacement light bulb lamp
Mfr # EFR 150W 15V PHILIPS
Zoro # G103232831
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Base Type GZ6.35 2-PIN
- Bulb Color Temp. 3350
- Watts 150
- Voltage 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # EFR 150W 15V PHILIPS
- Zoro # G103232831
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Base Type | GZ6.35 2-PIN |
Bulb Color Temp. | 3350 |
Watts | 150 |
Voltage | 15 |
Description
Replacement for Philips EFR 150w 15V replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Socket Lh0003 (LH0003 SOCKET)
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 5000K, 120 Volts (S21268)
- WESTINGHOUSE Two-Light LED Outdoor Wall Fixture, Up Down Light Mayslick ORB Frst Gl (6315700)
- ILC Replacement for GE General Electric G.E 97590 replacement light bulb lamp (97590 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PQL 73152 replacement light bulb lamp (73152 PQL)
- ILC Replacement for Lumapro 2f520 replacement light bulb lamp, 2PK (2F520 LUMAPRO)
- ILC Replacement for Welch Allyn 06400 replacement light bulb lamp (06400 WELCH ALLYN)
- ILC Replacement for Hikari Jdr-c-al E27 75W 120v replacement light bulb lamp (JDR-C-AL E27 75W 120V HIKARI)
- ILC Replacement for Sylvania Exz/c replacement light bulb lamp, 2PK (EXZ/C SYLVANIA)
- ILC Replacement for Light Bulb / Lamp 150par38/fl/h-130v replacement light bulb lamp, 15PK (150PAR38/FL/H-130V LIGHT BULB / LAMP)
- ILC Replacement for Deltronic Dh216 Series Surface Illum replacement light bulb lamp (DH216 SERIES SURFACE ILLUM DELTRONIC)
- Ilc Halogen Light Bulbs