Shop All HID Light Bulbs
Ilc
Replacement for Philips Cdm70/t6/830 replacement light bulb lamp
Mfr # CDM70/T6/830 PHILIPS
Zoro # G402978652
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 70
- Bulb Shape T6
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CDM70/T6/830 PHILIPS
- Zoro # G402978652
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 70 |
Bulb Shape | T6 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 3000 |
Description
Replacement for Philips Cdm70/t6/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTEK Control Light Swivel 1200W (SW103CTC-4)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 40K (S29805)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- ILC Replacement for Sylvania 50par36/hal/wfl30 replacement light bulb lamp (50PAR36/HAL/WFL30 SYLVANIA)
- ILC Replacement for PLUSRITE MH250/ED28/U/4K (MH250/ED28/U/4K PLUSRITE)
- ILC Replacement for Philips C400s51/2 replacement light bulb lamp (C400S51/2 PHILIPS)
- ILC Replacement for Osram Sylvania 16156 replacement light bulb lamp (16156 OSRAM SYLVANIA)
- ILC Replacement for Pelican 2204 (2204 PELICAN)
- ILC Replacement for HORTILUX SUPER HPS BULB GROW LAMP (SUPER HPS BULB GROW LAMP HORTILUX)
- ILC Replacement for Pelican 2004 Super Sabrelite (2004 SUPER SABRELITE PELICAN)
- ILC Replacement for Sylvania 67502 replacement light bulb lamp (67502 SYLVANIA)
- Ilc HID Light Bulbs