Shop All HID Light Bulbs
Ilc
Replacement for Philips Cdm150/td/830 replacement light bulb lamp
Mfr # CDM150/TD/830 PHILIPS
Zoro # G302978493
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Color Temp. 3000
- Bulb Base Type R7S / RX7 / RSC RECESSED SINGLE CONTACT
- Bulb Shape T7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CDM150/TD/830 PHILIPS
- Zoro # G302978493
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 150 |
Bulb Color Temp. | 3000 |
Bulb Base Type | R7S / RX7 / RSC RECESSED SINGLE CONTACT |
Bulb Shape | T7 |
Description
Replacement for Philips Cdm150/td/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Black Yes 1,000 lm lm (88810)
- HOLIDAY BRIGHT LIGHTS LED C7 Commercial Light Set Sockets - Pack of 100 (9610643)
- ADVANCE PHILIPS ADVANCE 400 W, 1 Lamp HID Ballast Kit (71A6051-001D)
- ILC Replacement for Bulbrite F6t4/30k replacement light bulb lamp (F6T4/30K BULBRITE)
- ILC Replacement for Damar 26568a replacement light bulb lamp (26568A DAMAR)
- ILC Replacement for Metal Halide Mh200/ps/med replacement light bulb lamp (MH200/PS/MED METAL HALIDE)
- ILC Replacement for GE General Electric G.E 20012 replacement light bulb lamp (20012 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Plusrite 1020 replacement light bulb lamp (1020 PLUSRITE)
- ILC Replacement for Green Energy 10552 -outlawed, Replaced BY This Bulb replacement light bulb lamp (10552 -OUTLAWED, REPLACED BY THIS BULB GREEN ENER)
- ILC Replacement for GE General Electric G.E Mxr150/u/med replacement light bulb lamp (MXR150/U/MED GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E Lu250/sby/xl replacement light bulb lamp (LU250/SBY/XL GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs