Shop All HID Light Bulbs
Ilc
Replacement for Philips Cdm150/t6/830 - 150 W replacement light bulb lamp
Mfr # CDM150/T6/830 - 150 W PHILIPS
Zoro # G503025859
product price: $45.49
/ea
$45.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T7.5
- Bulb Color Temp. 3200
- Watts 150
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CDM150/T6/830 - 150 W PHILIPS
- Zoro # G503025859
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | T7.5 |
Bulb Color Temp. | 3200 |
Watts | 150 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Voltage | 120 |
Description
Replacement for Philips Cdm150/t6/830 - 150 W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Linear Fluorescent Bulb (F32T8/TL865/ALTO 30PK)
- LIGHTOLIER Low Profile LED Slim Downlight, 5/8in.H (S5R927K7)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU10 Base 6-Pack (LR21503-6PK)
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ 2in Opening C-Clamp Base, Black (94534)
- ILC Replacement for LIGHT BULB / LAMP S51WA-400 (S51WA-400 LIGHT BULB / LAMP)
- ILC Replacement for Iwasaki 56699 replacement light bulb lamp (56699 IWASAKI)
- ILC Replacement for Halco Lu35/med/eco replacement light bulb lamp (LU35/MED/ECO HALCO)
- ILC Replacement for Ushio Uxl-150s-o replacement light bulb lamp (UXL-150S-O USHIO)
- ILC Replacement for Light Bulb / Lamp Ms250/ed28/ps/u/4k replacement light bulb lamp (MS250/ED28/PS/U/4K LIGHT BULB / LAMP)
- ILC Replacement for GE General Electric G.E Mxr70/u/par/sp replacement light bulb lamp (MXR70/U/PAR/SP GE GENERAL ELECTRIC G.E)
- SATCO 45W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49393)
- Ilc HID Light Bulbs