Shop All HID Light Bulbs
Ilc
Replacement for Philips Cdm-tm Mini Pgj5 20w/830 replacement light bulb lamp
Mfr # CDM-TM MINI PGJ5 20W/830 PHILIPS
Zoro # G802978696
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 95
- Bulb Color Temp. 3000
- Watts 20
- Bulb Shape T4
- Bulb Base Type GU6.5 TWIST & LOCK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # CDM-TM MINI PGJ5 20W/830 PHILIPS
- Zoro # G802978696
- Country of Origin China
- Category HID Light Bulbs
Details
Voltage | 95 |
Bulb Color Temp. | 3000 |
Watts | 20 |
Bulb Shape | T4 |
Bulb Base Type | GU6.5 TWIST & LOCK |
Description
Replacement for Philips Cdm-tm Mini Pgj5 20w/830 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 0-10V Dimmable Driver (DRV96W-10)
- ELCO LIGHTING Accessories for Recessed Fixtures (RP-1B)
- MILWAUKEE TOOL Magnetic Light, Battery, LED, 300lm (2108, 2108)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Black (LF2000-BLK)
- ILC Replacement for Halco 108216 replacement light bulb lamp (108216 HALCO)
- ILC Replacement for Thhc Lighting Ft1203xf replacement light bulb lamp (FT1203XF THHC LIGHTING)
- ILC Replacement for Satco Mp400/ed37/ps/bu/4k replacement light bulb lamp (MP400/ED37/PS/BU/4K SATCO)
- ILC Replacement for Magnaflux Zb-100f-mb replacement light bulb lamp (ZB-100F-MB MAGNAFLUX)
- ILC Replacement for Nuarc 40-1k replacement light bulb lamp (40-1K NUARC)
- ILC Replacement for Satco Kx60cl/3m/e26 replacement light bulb lamp (KX60CL/3M/E26 SATCO)
- ILC Replacement for Sylvania 64705 replacement light bulb lamp (64705 SYLVANIA)
- Ilc HID Light Bulbs