Shop All HID Light Bulbs
Ilc
Replacement for Philips Cdm-t 70w/942 G12 replacement light bulb lamp
Mfr # CDM-T 70W/942 G12 PHILIPS
Zoro # G403016025
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4000
- Watts 70
- Bulb Shape T6
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CDM-T 70W/942 G12 PHILIPS
- Zoro # G403016025
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4000 |
Watts | 70 |
Bulb Shape | T6 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Description
Replacement for Philips Cdm-t 70w/942 G12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Ultraviolet 8 Watt ADV replacement light bulb lamp (8 WATT ADV AQUA ULTRAVIOLET)
- ELK HOME Titan 8'' Wide 1-Light Flush Mount - White (CL781134)
- SATCO 60 W G16 1/2 Incandescent - Silver Crown - 1500 Hours - 672L - Candelabra Base - 120V (S3246)
- ILC Replacement for Satco S3928 replacement light bulb lamp (S3928 SATCO)
- ILC Replacement for Iwasaki M100x/u/med replacement light bulb lamp (M100X/U/MED IWASAKI)
- ILC Replacement for Iwasaki M150x/u/med replacement light bulb lamp (M150X/U/MED IWASAKI)
- ILC Replacement for GE General Electric G.E 13250 replacement light bulb lamp (13250 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Cdm-r Elite 35W 930 MED Par20 replacement light bulb lamp (CDM-R ELITE 35W 930 MED PAR20 PHILIPS)
- ILC Replacement for Fiberworks 840211 replacement light bulb lamp (840211 FIBERWORKS)
- ILC Replacement for Iwasaki 55201 replacement light bulb lamp (55201 IWASAKI)
- ILC Replacement for GE General Electric G.E Mvr175/vbu/pa replacement light bulb lamp (MVR175/VBU/PA GE GENERAL ELECTRIC G.E)
- Ilc HID Light Bulbs