Shop All HID Light Bulbs
Ilc
Replacement for Philips Cdm-t 35w/942 G12 replacement light bulb lamp
Mfr # CDM-T 35W/942 G12 PHILIPS
Zoro # G902978732
product price: $47.29
/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Watts 39
- Bulb Shape T6
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CDM-T 35W/942 G12 PHILIPS
- Zoro # G902978732
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Watts | 39 |
Bulb Shape | T6 |
Bulb Color Temp. | 3000 |
Description
Replacement for Philips Cdm-t 35w/942 G12 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 1pgv7 replacement light bulb lamp (1PGV7 LUMAPRO)
- ILC Replacement for Havis Shield 231-w/4 replacement light bulb lamp (231-W/4 HAVIS SHIELD)
- WALDMANN Bracket, Long-L, Stainless Steel (190183019-00093961)
- LEVITON 120 W, White, Miniature Bi-Pin (G5) (13654-TWP)
- ILC Replacement for Iwasaki Lu150/55/med replacement light bulb lamp (LU150/55/MED IWASAKI)
- ILC Replacement for Spectronics 100s/m-pql replacement light bulb lamp (100S/M-PQL SPECTRONICS)
- ILC Replacement for Bulbworks Bw.ht121 replacement light bulb lamp (BW.HT121 BULBWORKS)
- ILC Replacement for Venture Lighting Mpi400w/bu replacement light bulb lamp (MPI400W/BU VENTURE LIGHTING)
- ILC Replacement for Philips Mvr175/c/u replacement light bulb lamp (MVR175/C/U PHILIPS)
- ILC Replacement for Feit Electric 38par20/qfl/es replacement light bulb lamp (38PAR20/QFL/ES FEIT ELECTRIC)
- ILC Replacement for UVP 34-0054-01 replacement light bulb lamp (34-0054-01 UVP)
- Ilc HID Light Bulbs