Shop All HID Light Bulbs
Ilc
Replacement for Philips Cdm-sa/t150/942 replacement light bulb lamp
Mfr # CDM-SA/T150/942 PHILIPS
Zoro # G302990068
product price: $44.79
/ea
$44.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 4200
- Bulb Shape T6
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CDM-SA/T150/942 PHILIPS
- Zoro # G302990068
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 4200 |
Bulb Shape | T6 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Watts | 150 |
Description
Replacement for Philips Cdm-sa/t150/942 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT Pocket, COB LED, Work Light, 150 lm (CT1000)
- ILC Replacement for PHILIPS FB31T8/TL841/ALTO (FB31T8/TL841/ALTO PHILIPS)
- ILC Replacement for Damar Loa9166b 65W Quad Mogul replacement light bulb lamp (LOA9166B 65W QUAD MOGUL DAMAR)
- METALUX Wn 2 Lmp, 2' Wrparnd, Eltrnc Bal, T8 (WN-217A-UNV-EB81-U)
- ILC Replacement For LIGHT BULB LAMP, LU400DXD (LU400/DX/D)
- ILC Replacement for Lumenarc Mh150/u/ed28 replacement light bulb lamp (MH150/U/ED28 LUMENARC)
- ILC Replacement for Light Bulb / Lamp C250s50/c replacement light bulb lamp (C250S50/C LIGHT BULB / LAMP)
- ILC Replacement For BATTERIES AND LIGHT BULBS PXA 47 (WW-LVS1-0)
- ILC Replacement for Fiberstars 6000 3000k replacement light bulb lamp (6000 3000K FIBERSTARS)
- ILC Replacement for Kichler 5905fst replacement light bulb lamp (5905FST KICHLER)
- SATCO 120W LED HID Replacement - 50K EX39 - Type B BBP - Economy Hi-Pro (S49397)
- Ilc HID Light Bulbs