Shop All HID Light Bulbs
Ilc
Replacement for Philips Cdm-sa/t 150w/942 replacement light bulb lamp
Mfr # CDM-SA/T 150W/942 PHILIPS
Zoro # G003018962
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150
- Bulb Base Type G12 2 PIN 12MM CENTER TO CENTER OF PINS
- Bulb Color Temp. 4200
- Bulb Shape T6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # CDM-SA/T 150W/942 PHILIPS
- Zoro # G003018962
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 150 |
Bulb Base Type | G12 2 PIN 12MM CENTER TO CENTER OF PINS |
Bulb Color Temp. | 4200 |
Bulb Shape | T6 |
Description
Replacement for Philips Cdm-sa/t 150w/942 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Robertson Res240t12120 (RES240T12120 ROBERTSON)
- SIGNIFY T8 Fluorescent 30Pk (F25T8/TL841 ALTO)
- ETI LED Strip Light, 1,800 lm, 4 ft (556091110)
- SATCO 9W T8 LED Light Bulb - Recessed Double Contact HO/VHO Base - Frost Finish (S16400)
- ILC Replacement for Iwasaki Mt250/bh replacement light bulb lamp (MT250/BH IWASAKI)
- ILC Replacement for Becton Dickinson 51-30012-00 replacement light bulb lamp (51-30012-00 BECTON DICKINSON)
- ILC Replacement for GE General Electric G.E Mvr400/u/cp replacement light bulb lamp (MVR400/U/CP GE GENERAL ELECTRIC G.E)
- ILC Replacement for GE General Electric G.E 12579 replacement light bulb lamp, 2PK (12579 GE GENERAL ELECTRIC G.E)
- ILC Replacement for PLUSRITE 2050 (2050 PLUSRITE)
- ILC Replacement for PEC T2-1/4 12V 8W replacement light bulb lamp (T2-1/4 12V 8W PEC)
- ILC Replacement for Olympus Clv-u20 replacement light bulb lamp (CLV-U20 OLYMPUS)
- Ilc HID Light Bulbs