Shop All HID Light Bulbs
Ilc
Replacement for Philips C50s68 replacement light bulb lamp
Mfr # C50S68 PHILIPS
Zoro # G203018892
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Color Temp. 2100
- Watts 50
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Shape ED23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # C50S68 PHILIPS
- Zoro # G203018892
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Color Temp. | 2100 |
Watts | 50 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Shape | ED23 |
Description
Replacement for Philips C50s68 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Dock Light, Yoke, 300W Max, Incan 120V, 60" (DKLINC)
- ILC Replacement for TCP 33113sp replacement light bulb lamp (33113SP TCP)
- LUTRON Retrofit Kit, LED, 4000K, Bulb Type T5H (3LD4T5H-2M40-1)
- ILB GOLD Purification Bulb Ultraviolet 4 Pin Base G10Q-4, Replacement For Donsbulbs, Gph303T5L/4P (GPH303T5L/4P)
- ILC Replacement for Batteries AND Light Bulbs MP 400w/v/ed28/uvs/ps/740 replacement light bulb lamp (MP 400W/V/ED28/UVS/PS/740 BATTERIES AND LIGHT BUL)
- ILC Replacement for Satco 67a21/ts/8m replacement light bulb lamp, 2PK (67A21/TS/8M SATCO)
- ILC Replacement for Philips 36869-6 replacement light bulb lamp (36869-6 PHILIPS)
- ILC Replacement for Hubbell Lightstorm replacement light bulb lamp (LIGHTSTORM HUBBELL)
- ILC Replacement for Grainger 4v484 replacement light bulb lamp (4V484 GRAINGER)
- ILC Replacement for Damar 215-2xfr Zenon replacement light bulb lamp, 10PK (215-2XFR ZENON DAMAR)
- ILC Replacement for Hybec Hy40w/e26 Frosted replacement light bulb lamp (HY40W/E26 FROSTED HYBEC)
- Ilc HID Light Bulbs