Shop All HID Light Bulbs
Ilc
Replacement for Philips C400s51/alto NC HPS replacement light bulb lamp
Mfr # C400S51/ALTO NC HPS PHILIPS
Zoro # G303026827
product price: $43.55
/ea
$43.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 400
- Bulb Shape ET18
- Voltage 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # C400S51/ALTO NC HPS PHILIPS
- Zoro # G303026827
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 400 |
Bulb Shape | ET18 |
Voltage | 100 |
Description
Replacement for Philips C400s51/alto NC HPS replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Black No 1,200 lm (EDCL2-T)
- BULBRITE 40W Equivalent Amber Light G63 Dimmable LED Grand Filament Globe Shaped Nostalgic Light Bulb (776302)
- FEIT ELECTRIC 11W T5 WEDGE BULB 4PK (BPLV522/4/RP)
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Mogul Screw (EX39) (LED-8039M345D-A)
- ILC Replacement for GE General Electric G.E Lu100/eco/nc replacement light bulb lamp (LU100/ECO/NC GE GENERAL ELECTRIC G.E)
- ILC Replacement for HALCO MH400/U/ED28/PS (MH400/U/ED28/PS HALCO)
- ILC Replacement for Quality Quartz Product Pn19168 replacement light bulb lamp (PN19168 QUALITY QUARTZ PRODUCT)
- ILC Replacement for Home Depot 555372 replacement light bulb lamp, 10PK (555372 HOME DEPOT)
- ILC Replacement for GE General Electric G.E 43828 replacement light bulb lamp (43828 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Light Bulb / Lamp HPS 250 replacement light bulb lamp (HPS 250 LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp HTI 300w/d5/65 replacement light bulb lamp (HTI 300W/D5/65 LIGHT BULB / LAMP)
- Ilc HID Light Bulbs