Shop All HID Light Bulbs
Ilc
Replacement for PHILIPS C400S51
Mfr # C400S51 PHILIPS
Zoro # G903018895
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400
- Bulb Shape ET18
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Bulb Color Temp. 2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # C400S51 PHILIPS
- Zoro # G903018895
- Country of Origin China
- Category HID Light Bulbs
Details
Watts | 400 |
Bulb Shape | ET18 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Bulb Color Temp. | 2100 |
Description
Replacement for Philips C400s51 replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC PARTY BULB A19 E26 2PK (A19RFPARTYLED2)
- MIRACLE LED LED Bulb: A19, Medium Screw (E26), 100W INC, 12 W Watts, 1,100 lm, LED, PK 12 (607162)
- ILC Replacement for GRAINGER 1V173 (1V173 GRAINGER)
- PANACEA Waved Scroled Trellis 4' (89631)
- ILC Replacement for Ushio 5001349 replacement light bulb lamp (5001349 USHIO)
- ILC Replacement for GE GENERAL ELECTRIC G.E LU400W (LU400W GE GENERAL ELECTRIC G.E)
- ILC Replacement for Sylvania Lu150/55/+/eco replacement light bulb lamp (LU150/55/+/ECO SYLVANIA)
- ILC Replacement for Halco 108216 replacement light bulb lamp (108216 HALCO)
- ILC Replacement for Grainger 2f109 replacement light bulb lamp (2F109 GRAINGER)
- ILC Replacement for Martin Professional MAC 2000 Profile II replacement light bulb lamp (MAC 2000 PROFILE II MARTIN PROFESSIONAL)
- ILC Replacement for Ushio Ush-350ds replacement light bulb lamp (USH-350DS USHIO)
- Ilc HID Light Bulbs