Shop All HID Light Bulbs
Ilc
Replacement for Philips C35s76/m replacement light bulb lamp
Mfr # C35S76/M PHILIPS
Zoro # G402978058
original price:
$30.73
13% off
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts 35
- Bulb Color Temp. 2100
- Bulb Shape ED17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # C35S76/M PHILIPS
- Zoro # G402978058
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Watts | 35 |
Bulb Color Temp. | 2100 |
Bulb Shape | ED17 |
Description
Replacement for Philips C35s76/m replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED, 10.5 W, A19, Medium Screw (E26), PK8 (929001359733)
- ILC Replacement for Sylvania 50par30/cap/nfl replacement light bulb lamp (50PAR30/CAP/NFL SYLVANIA)
- LUMARK Cbn Bz, 80W, 5000K, 120-277V, Refractiv Lens (XTOR8BRL)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/230V)
- ILC Replacement for Iwasaki Mpf150/u/3k replacement light bulb lamp (MPF150/U/3K IWASAKI)
- ILC Replacement for Damar 26568a replacement light bulb lamp (26568A DAMAR)
- ILC Replacement for Hybec Hy40w/e26 Frosted replacement light bulb lamp (HY40W/E26 FROSTED HYBEC)
- ILC Replacement for Eiko Cmp100/mp/3k replacement light bulb lamp (CMP100/MP/3K EIKO)
- ILC Replacement for GE General Electric G.E Cmh39/par20/830/fl25 replacement light bulb lamp (CMH39/PAR20/830/FL25 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Philips Mhc70/u/mp/4k/alto replacement light bulb lamp (MHC70/U/MP/4K/ALTO PHILIPS)
- ILC Replacement for Damar Cdm100par38/sp/4k replacement light bulb lamp (CDM100PAR38/SP/4K DAMAR)
- Ilc HID Light Bulbs