Shop All HID Light Bulbs
Ilc
Replacement for PHILIPS C1000S52/ALTO
Mfr # C1000S52/ALTO PHILIPS
Zoro # G202977985
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape ET25
- Bulb Base Type E39 MOGUL SCREW BASE 39MM DIAMETER (E40)
- Watts 1000
- Bulb Color Temp. 2100
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # C1000S52/ALTO PHILIPS
- Zoro # G202977985
- Country of Origin China
- Category HID Light Bulbs
Details
Bulb Shape | ET25 |
Bulb Base Type | E39 MOGUL SCREW BASE 39MM DIAMETER (E40) |
Watts | 1000 |
Bulb Color Temp. | 2100 |
Voltage | 120 |
Description
Replacement for Philips C1000s52/alto replacement light bulb lamp 2 Pack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for OSRAM SYLVANIA 100Q/CL/DC 120V CC2V ESR (100Q/CL/DC 120V (CC2V) (ESR) OSRAM SYLVANIA)
- ELCO LIGHTING 4 Airtight Remodel IC Housing with GU24 Base Socket" (EL99RICA-G24)
- ILB GOLD Replacement For Diversey Galaxy Moonbeam 3 Replacement Bulb (GALAXY MOONBEAM 3 REPLACEMENT BULB)
- MIRACLE LED Rough Service Low Profile LED Bulb Vibration Resistant Replace 50W (602113)
- ILC Replacement for Satco Mp250/ed28/ps/bu/4k replacement light bulb lamp (MP250/ED28/PS/BU/4K SATCO)
- ILC Replacement for Tungsram Lu100/tu replacement light bulb lamp (LU100/TU TUNGSRAM)
- ILC Replacement for Sylvania 67a21/40/8m 120v replacement light bulb lamp, 2PK (67A21/40/8M 120V SYLVANIA)
- ILC Replacement for Ushio 5001354 replacement light bulb lamp (5001354 USHIO)
- ILC Replacement for PQL Mp150/cl/u/4k/ps/med/m102 replacement light bulb lamp (MP150/CL/U/4K/PS/MED/M102 PQL)
- ILC Replacement for Sylvania HTI 1200w/d7/60 Sharxs Bulk replacement light bulb lamp (HTI 1200W/D7/60 SHARXS BULK SYLVANIA)
- HYGRADE 50W ED17 HID Light Bulb - Medium Base - Clear Finish (S5854)
- Ilc HID Light Bulbs