Shop All Halogen Light Bulbs
Ilc
Replacement for Philips Bc75q/cl replacement light bulb lamp
Mfr # BC75Q/CL PHILIPS
Zoro # G303028326
product price: $19.59
/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape T4
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Voltage 120
- Watts 75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BC75Q/CL PHILIPS
- Zoro # G303028326
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | T4 |
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Voltage | 120 |
Watts | 75 |
Description
Replacement for Philips Bc75q/cl replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 4.5 W, T4, 2-Pin (G9) (BP40G9/830/LEDG2HDRP)
- ILC Replacement for Mitutoyo 201131 replacement light bulb lamp (201131 MITUTOYO)
- SENSORSWITCH Motion Sensor, Outdoor, 360 Degrees (SBOR 10 ODP WH 4V)
- SIMPLE DESIGNS Floor Lamp with Reading Light, Silver (LF2000-SLV)
- ILC Replacement for Feit Electric Q250/if/mc-120v replacement light bulb lamp (Q250/IF/MC-120V FEIT ELECTRIC)
- ILC Replacement for Arri FR 650 300w 120v replacement light bulb lamp (FR 650 300W 120V ARRI)
- ILC Replacement for Dual-lite 0110256 replacement light bulb lamp (0110256 DUAL-LITE)
- ILC Replacement for Starrett Precision He400 Profile Illuminator replacement light bulb lamp (HE400 PROFILE ILLUMINATOR STARRETT PRECISION)
- ILC Replacement for Leica 2000 replacement light bulb lamp (2000 LEICA)
- ILC Replacement for Heraeus / Hereaus 80017349 replacement light bulb lamp (80017349 HERAEUS / HEREAUS)
- ILC Replacement for WESTERMAN W 250 (W 250 WESTERMAN)
- Ilc Halogen Light Bulbs