Shop All Decorative Light Bulbs
Ilc
Replacement for Philips Bc60f15/cl/ll replacement light bulb lamp
Mfr # BC60F15/CL/LL PHILIPS
Zoro # G703018477
$16.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape F15
- Watts 60
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # BC60F15/CL/LL PHILIPS
- Zoro # G703018477
- Country of Origin China
- Category Decorative Light Bulbs
Details
Bulb Shape | F15 |
Watts | 60 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 130 |
Description
Replacement for Philips Bc60f15/cl/ll replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 12V/20V MAX* Compact Task Light (DCL077B)
- CURRENT GE LIGHTING 25W, R14 Incandescent Light Bulb (25R14N-120V)
- SATCO 5.5 Watt CA11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts (S21304)
- ILC Replacement for Whirlpool 8206232a LED replacement light bulb lamp (8206232A LED)
- ILC Replacement for Batteries AND Light Bulbs Nos20t9 replacement light bulb lamp (NOS20T9 BATTERIES AND LIGHT BULBS)
- ILC Replacement for Bulbrite 421040 replacement light bulb lamp, 4PK (421040 BULBRITE)
- ILC Replacement for Westinghouse 03675 replacement light bulb lamp, 4PK (03675 WESTINGHOUSE)
- ILC Replacement For Light Bulb/Lamp 15W C7 E12 Blue 10 Pack (10PAK:WX-QY45-5)
- ILC Replacement for Satco S3415 replacement light bulb lamp (S3415 SATCO)
- ILC Replacement for Edison 60W Edison Bulb replacement light bulb lamp (60W EDISON BULB EDISON)
- SATCO 40 W A15 Incandescent - Frost - Appliance Lamp - 1000 Hours - 420L - Candelabra Base - 130V (S4161)
- Ilc Decorative Light Bulbs