Shop All Halogen Light Bulbs
Ilc
Replacement for Philips Bc20mrc16/fl36 BAB replacement light bulb lamp
Mfr # BC20MRC16/FL36 BAB PHILIPS
Zoro # G003235208
product price: $6.45
/ea
Sold in multiples of 2 for $12.90
$12.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
- Bulb Color Temp. 2950
- Bulb Shape MR16
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BC20MRC16/FL36 BAB PHILIPS
- Zoro # G003235208
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Bulb Color Temp. | 2950 |
Bulb Shape | MR16 |
Watts | 20 |
Description
Replacement for Philips Bc20mrc16/fl36 BAB replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 1321b replacement light bulb lamp, 2PK (1321B DAMAR)
- TRESCO Tresco 12VDC 60W PlugIn Power Supply w 6Snap Mounting Block (L-DC-SLELT60-1)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B254-Punv-D (B254-PUNV-D)
- ILC Replacement For SYLVANIA TP120 18IN18GAUL1180 (WW-7RLJ-7)
- ILC Replacement For HIKARI JDR 120V 50W E27 CL CV AL (WX-SLLW-4)
- ILC Replacement for Donar Dn-29473 replacement light bulb lamp (DN-29473 DONAR)
- ILC Replacement for 3M 567 Glare-free Proj replacement light bulb lamp (567 GLARE-FREE PROJ 3M)
- ILC Replacement for Ushio Jc24v-100w/g6.35 replacement light bulb lamp (JC24V-100W/G6.35 USHIO)
- ILC Replacement for Osram Sylvania 58762 replacement light bulb lamp (58762 OSRAM SYLVANIA)
- ILC Replacement for Osram Sylvania D41 replacement light bulb lamp (D41 OSRAM SYLVANIA)
- ILC Replacement for Chloride 019-002-0029 replacement light bulb lamp (019-002-0029 CHLORIDE)
- Ilc Halogen Light Bulbs