Shop All Halogen Light Bulbs
Ilc
Replacement for Philips Bc150q/cl ETG replacement light bulb lamp
Mfr # BC150Q/CL ETG PHILIPS
Zoro # G703235249
product price: $34.59
/ea
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E11 MINICANDELABRA SCREW BASE 11MM DIAMETER
- Bulb Color Temp. 3000
- Bulb Shape T4
- Voltage 120
- Watts 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BC150Q/CL ETG PHILIPS
- Zoro # G703235249
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E11 MINICANDELABRA SCREW BASE 11MM DIAMETER |
Bulb Color Temp. | 3000 |
Bulb Shape | T4 |
Voltage | 120 |
Watts | 150 |
Description
Replacement for Philips Bc150q/cl ETG replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Dock Light, Yoke, 300W Max, Incan 120V, 60" (DKLINC)
- PORTOR 8W Universal LED Emergency Battery Back-up (PT-EMG-8W)
- PROGRESS LIGHTING Cornice Collection One-Light LED Wall Sconce (P5635-3130K9)
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, 1EA (S13118)
- ILC Replacement for Minolta Rp-603z replacement light bulb lamp (RP-603Z MINOLTA)
- ILC Replacement for Sylvania 75par38/hal/sp9 120v replacement light bulb lamp (75PAR38/HAL/SP9 120V SYLVANIA)
- ILC Replacement for Osram Sylvania HLX 64625 replacement light bulb lamp (HLX 64625 OSRAM SYLVANIA)
- ILC Replacement for Meiji Techno Ma275/05 replacement light bulb lamp (MA275/05 MEIJI TECHNO)
- ILC Replacement for Sylvania 1000w/4cl-r 120v replacement light bulb lamp (1000W/4CL-R 120V SYLVANIA)
- ILC Replacement for DR. Fischer 00847252 replacement light bulb lamp (00847252 DR. FISCHER)
- ILC Replacement for Sylvania 50sirius/sig64005 replacement light bulb lamp (50SIRIUS/SIG64005 SYLVANIA)
- Ilc Halogen Light Bulbs