Shop All Halogen Light Bulbs
Ilc
Replacement for Philips Bc150bt15/hal/w replacement light bulb lamp
Mfr # BC150BT15/HAL/W PHILIPS
Zoro # G903018345
product price: $19.49
/ea
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Watts 150
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape BT15
- Bulb Color Temp. 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BC150BT15/HAL/W PHILIPS
- Zoro # G903018345
- Country of Origin China
- Category Halogen Light Bulbs
Details
Voltage | 120 |
Watts | 150 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | BT15 |
Bulb Color Temp. | 3000 |
Description
Replacement for Philips Bc150bt15/hal/w replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 5761 replacement light bulb lamp (5761 PHILIPS)
- SYLVANIA Natural BR30 E26 (Medium) LED Floodlight Bulb Cool White 65 W , 2PK (40831)
- SATCO Bulb, LED, 9.8W, 120V, A19, Base E26, 27K (S29835)
- SATCO 6 Watt G25 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21235)
- ILC Replacement for EYE COM 1000 replacement light bulb lamp (1000 EYE COM)
- ILC Replacement for Light Bulb / Lamp Q50t4/cl 12V replacement light bulb lamp (Q50T4/CL 12V LIGHT BULB / LAMP)
- ILC Replacement for Light Bulb / Lamp JCR 6V 5W Mr11 replacement light bulb lamp (JCR 6V 5W MR11 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 64170ax replacement light bulb lamp, 2PK (64170AX SYLVANIA)
- ILC Replacement for Bulbrite 702507 replacement light bulb lamp, 4PK (702507 BULBRITE)
- ILC Replacement For HALCO 107718 HALOGEN QUARTZ TUNGSTEN T TUBULAR SHAPE BA15S 10PK (10PAK:WX-J7QD-4)
- ILC Replacement for SLI Sylvania Lighting JCR 100v 300w replacement light bulb lamp (JCR 100V 300W SLI SYLVANIA LIGHTING)
- Ilc Halogen Light Bulbs