Shop All Fluorescent Light Bulbs
Ilc
Replacement for Philips Bc-el/a Par38 23W replacement light bulb lamp
Mfr # BC-EL/A PAR38 23W PHILIPS
Zoro # G102812591
product price: $27.59
/ea
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape PAR38
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Wattage Equivalency 23
- Watts 23
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # BC-EL/A PAR38 23W PHILIPS
- Zoro # G102812591
- Country of Origin China
- Category Fluorescent Light Bulbs
Details
Bulb Shape | PAR38 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Wattage Equivalency | 23 |
Watts | 23 |
Voltage | 120 |
Bulb Color Temp. | 2700 |
Description
Replacement for Philips Bc-el/a Par38 23W replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W G25 Incandescent - Clear - 2500 Hours - 300L - Medium Base - 220V (A3644)
- DAINOLITE Black One Light Desk Lamp (DXL334-X-BK)
- NEBO 2500 Lumen AA Handheld Flashlight (NEB-FLT-1032)
- SATCO 300 W PS35 Incandescent - Clear - 2500 Hours - 3600L - Mogul Base - 130V (S4961)
- ILC Replacement For LIGHT BULB LAMP, FLE15HT32XLSW (FLE15HT3/2/XL/SW)
- ILC Replacement for Dazor 8mg-400 replacement light bulb lamp (8MG-400 DAZOR)
- ILC Replacement for Philips 38334-9 replacement light bulb lamp (38334-9 PHILIPS)
- ILC Replacement for GE GENERAL ELECTRIC G.E F30T12/CW/RS 36 Inches (F30T12/CW/RS GE GENERAL ELECTRIC G.E)
- ILC Replacement For BATTERIES AND LIGHT BULBS 33213SSP (WW-L9Z2-7)
- ILC Replacement for PHILIPS PL-C 18W/841/4P (PL-C 18W/841/4P PHILIPS)
- ILC Replacement for Halco F32tbx/835/a/eco replacement light bulb lamp (F32TBX/835/A/ECO HALCO)
- Ilc Fluorescent Light Bulbs