Shop All Halogen Light Bulbs
Ilc
Replacement for Philips Atom Infant Warmer replacement light bulb lamp
Mfr # ATOM INFANT WARMER PHILIPS
Zoro # G703232446
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape MR16
- Bulb Color Temp. 3050
- Watts 50
- Bulb Base Type GX5.3 / GU5.3 2-PIN
- Voltage 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # ATOM INFANT WARMER PHILIPS
- Zoro # G703232446
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Shape | MR16 |
Bulb Color Temp. | 3050 |
Watts | 50 |
Bulb Base Type | GX5.3 / GU5.3 2-PIN |
Voltage | 12 |
Description
Replacement for Philips Atom Infant Warmer replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING Amax Lighting LED-B6/WHT LED Bar, 6W, 3000 CCT, 456 Lumens, 82 CRI, White (LED-B6/WHT)
- ILB GOLD Compact Fluorescent Bulb Cfl Triple Twin-4 Pin, Replacement For G.E F18Tbx/835/A/Eco, 2PK (F18TBX/835/A/ECO)
- SUNSHINE LIGHTING Sunlite Q100T3/CL 100W Double Ended T3 Halogen Bulb, RSC Base, Clear (03330-SU)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V - 2-Pack (S3726)
- ILC Replacement for Lumapro 20t4q/12v replacement light bulb lamp, 2PK (20T4Q/12V LUMAPRO)
- ILC Replacement for Light Bulb / Lamp Jpr38/130v/90w/sp replacement light bulb lamp (JPR38/130V/90W/SP LIGHT BULB / LAMP)
- ILC Replacement for Philips 20alr12/fl32 GBF Frost replacement light bulb lamp (20ALR12/FL32 GBF FROST PHILIPS)
- ILC Replacement for Donar Dn-30301 replacement light bulb lamp (DN-30301 DONAR)
- ILC Replacement for Eliminator Lighting E-108 replacement light bulb lamp (E-108 ELIMINATOR LIGHTING)
- ILC Replacement for Light Bulb / Lamp 6.6a 30W Gz9.5 replacement light bulb lamp (6.6A 30W GZ9.5 LIGHT BULB / LAMP)
- ILC Replacement for Sylvania 50sirius/sig64005 replacement light bulb lamp (50SIRIUS/SIG64005 SYLVANIA)
- Ilc Halogen Light Bulbs