Shop All LED Light Bulbs
Ilc
Replacement for Philips 9a19/led/827-22 DIM replacement light bulb lamp
Mfr # 9A19/LED/827-22 DIM PHILIPS
Zoro # G202816635
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Bulb Shape A19
- Voltage 120
- Watts 10
- Color Temperature 5000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 9A19/LED/827-22 DIM PHILIPS
- Zoro # G202816635
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Bulb Shape | A19 |
Voltage | 120 |
Watts | 10 |
Color Temperature | 5000 |
Wattage Equivalency | 10 |
Description
Replacement for Philips 9a19/led/827-22 DIM replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Superior Quartz Ht121 replacement light bulb lamp (HT121 SUPERIOR QUARTZ)
- GYROS MAGNALite PRO Cordless/Rechargeable 36 LED Work Lamp 7.2v - LITHIUM Battery (58-23672)
- CLING 100 Watt Equivalence A19 E26 Medium LED Bulb Yellow (CL3306884)
- SUPERSHINE 500 Watt Portable Halogen Work Light (SU778312)
- ILC Replacement for Panasonic Fds18e35/4 LED Replacement replacement light bulb lamp (FDS18E35/4 LED REPLACEMENT PANASONIC)
- ILC Replacement for GE General Electric G.E 120psb RED LED Replacement replacement light bulb lamp (120PSB RED LED REPLACEMENT GE GENERAL ELECTRIC)
- ILC Replacement for Eiko Led54wpt50kmog-g7 replacement light bulb lamp (LED54WPT50KMOG-G7 EIKO)
- ILC Replacement For SATCO A3683 LED REPLACEMENT (WX-SLWG-2)
- ILC Replacement for Eiko 07984 replacement light bulb lamp (07984 EIKO)
- ILC Replacement for Eiko 09623 replacement light bulb lamp (09623 EIKO)
- SATCO Bulb, LED, 15W, 120V, A19, GU24, 40K (S29805)
- Ilc LED Light Bulbs