Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 90par38/hal/sp12/ll 130v replacement light bulb lamp
Mfr # 90PAR38/HAL/SP12/LL 130V PHILIPS
Zoro # G603028675
product price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 90
- Voltage 120
- Bulb Shape PAR38
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ilc
- MFR # 90PAR38/HAL/SP12/LL 130V PHILIPS
- Zoro # G603028675
- Country of Origin China
- Category Halogen Light Bulbs
Details
Watts | 90 |
Voltage | 120 |
Bulb Shape | PAR38 |
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Description
Replacement for Philips 90par38/hal/sp12/ll 130v replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Penlight, 4V, LED, 100 lm (2105, 2105)
- FEIT ELECTRIC Incandsnt Bulb Ps52 60W (PN/BB/BZ/PS52)
- LITHONIA LIGHTING LED Striplight, 41W, 3000 lm, 120/277V (ZL1NL483000LMFSTMVOLT40K80CRIWH)
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- ILC Replacement for Ushio 1003254 replacement light bulb lamp (1003254 USHIO)
- ILC Replacement for Burton 0006123 replacement light bulb lamp (0006123 BURTON)
- ILC Replacement for Naed 54350 replacement light bulb lamp (54350 NAED)
- ILC Replacement for Damar 2347a replacement light bulb lamp, 2PK (2347A DAMAR)
- ILC Replacement for Satco 50W Halogen Ball Lite replacement light bulb lamp (50W HALOGEN BALL LITE SATCO)
- ILC Replacement for Ushio Js120v-575wx replacement light bulb lamp (JS120V-575WX USHIO)
- ILC Replacement for Sylvania 250q/cl/mc(eht) 120v replacement light bulb lamp (250Q/CL/MC(EHT) 120V SYLVANIA)
- Ilc Halogen Light Bulbs