Shop All Halogen Light Bulbs
Ilc
Replacement for Philips 90par38/hal/fl/ll replacement light bulb lamp
Mfr # 90PAR38/HAL/FL/LL PHILIPS
Zoro # G503027297
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Voltage 120
- Bulb Color Temp. 2900
- Bulb Shape PAR38
- Watts 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 90PAR38/HAL/FL/LL PHILIPS
- Zoro # G503027297
- Country of Origin China
- Category Halogen Light Bulbs
Details
Bulb Base Type | E26 MEDIUM SCREW, 1-INCH DIAMETER (E27) |
Voltage | 120 |
Bulb Color Temp. | 2900 |
Bulb Shape | PAR38 |
Watts | 90 |
Description
Replacement for Philips 90par38/hal/fl/ll replacement light bulb lamp
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING Brick Louver Faceplate Replacement (PST4B)
- ELCO LIGHTING Mini LED Floodlight (EFL30S40WFK)
- SYLVANIA Fluorescent Bulb, 28 W, T8, 48 in. L (FO28/841XP/XL/SS/ECO3)
- LITHONIA LIGHTING LED Strip Light, 4000 K, 8000 lm, 120/277V (CSS L96 8000LM MVOLT 40K 80CRI)
- ILC Replacement for Osram Sylvania 64465u replacement light bulb lamp (64465U OSRAM SYLVANIA)
- ILC Replacement for Bulbrite Q150cl/dc replacement light bulb lamp (Q150CL/DC BULBRITE)
- ILC Replacement for Plusrite Jcd20/cl/g8s 120v replacement light bulb lamp, 2PK (JCD20/CL/G8S 120V PLUSRITE)
- ILC Replacement for Eiko Q500cl/mc-120v replacement light bulb lamp (Q500CL/MC-120V EIKO)
- ILC Replacement for Green Energy Jd120/130v-500w MC replacement light bulb lamp (JD120/130V-500W MC GREEN ENERGY)
- ILC Replacement for Holtkotter 6514 replacement light bulb lamp (6514 HOLTKOTTER)
- ILC Replacement for RAB Qf200 replacement light bulb lamp, 2PK (QF200 RAB)
- Ilc Halogen Light Bulbs