Shop All LED Light Bulbs
Ilc
Replacement for Philips 8.5t8/24-4000 IF 10/1 replacement light bulb lamp
Mfr # 8.5T8/24-4000 IF 10/1 PHILIPS
Zoro # G402817593
$54.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER
- Bulb Shape T8
- Color Temperature 4000
- Wattage Equivalency 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ilc
- MFR # 8.5T8/24-4000 IF 10/1 PHILIPS
- Zoro # G402817593
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Base Type | G13 MEDIUM 2 PIN 13MM CENTER-TO-CENTER |
Bulb Shape | T8 |
Color Temperature | 4000 |
Wattage Equivalency | 8.5 |
Description
Replacement for Philips 8.5t8/24-4000 IF 10/1 replacement light bulb lamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- HALO Adjustable Coilex® Baffle, 3003 (3003WHWB)
- LIND EQUIPMENT Small, Portable, Lightweight, LED, 15250lm (LE-HB120LED)
- SATCO Bulb, LED, 4W, 120V, T9, Base E26, 22K (S9971)
- ILC Mitsubishi Mirage Year 2015 Rear Side Marker Light Green LED light bulb lamp (MIRAGE YEAR 2015 REAR SIDE MARKER LIGHT GRE)
- ILC Replacement for Fostoria 18-r-901 LED Replacement replacement light bulb lamp (18-R-901 LED REPLACEMENT FOSTORIA)
- ILC Replacement for Bulbrite 776671 replacement light bulb lamp (776671 BULBRITE)
- ILC Replacement For SATCO S7945 LED BASE TYPE E14 3PK (3PAK:WX-LSVJ-7)
- ILC Replacement for Light Bulb / Lamp 755-led-red replacement light bulb lamp (755-LED-RED LIGHT BULB / LAMP)
- ILC Replacement for Philips 12t8/48-5000 IF 10/1 TAA replacement light bulb lamp (12T8/48-5000 IF 10/1 TAA PHILIPS)
- PORTOR 100W LED Corn Bulb, EX39 Mogul base, 120V-277V (PT-CBL2-100W)
- Ilc LED Light Bulbs